Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG614500BEIG Step Can, Plastic, Beige, 18 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWJ

RUBBERMAID FG614500BEIG Step Can, Plastic, Beige, 18 gal Capacity, 19 3/4 Inch Width/Dia

Item: CT9EWJ Model: FG614500BEIGCross Ref: 5M877
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCan
ColorBeige
Container Mounting StyleFree Standing
Container ShapeRectangular
Depth14 3/4"
FinishTextured
Height26 1/2"
Lid ConnectionHinged
Lid Opening MechanismFoot Pedal
MobilityStationary
Specific Container MaterialPlastic
Top TypeFlat
Total Capacity18 gal.
Width19 3/4"
Container Product GroupingStep Can
Material GroupingPlastic
StandardsFM APPROVED
Width/diameter19 3/4"

Shipping Info:

Ship weight (kg) 6.1425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelHeightMaterialContainer ShapeTotal CapacityColorFinishSpecific Container MaterialDepthPrice
RUBBERMAID FGST40SSPL Step Can, Defender, Metal, Silver, 25 gal Capacity, 21 Inch Width/Dia | CT9EWH FGST40SSPL30"-Square25 gal.SilverUnfinishedSteel20"€2,279.95
RUBBERMAID FG614600BEIG Step Can, Plastic, Beige, 23 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWK FG614600BEIG32 1/2"-Rectangular23 gal.BeigeTexturedPlastic16 1/2"€365.82
RUBBERMAID FG614500RED Step Can, Plastic, Red, 18 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWL FG614500RED26 1/2"-Rectangular18 gal.RedTexturedPlastic14 3/4"€252.80
RUBBERMAID FG614600RED Step Can, Plastic, Red, 23 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWM FG614600RED32 1/2"-Rectangular23 gal.RedTexturedPlastic16 1/2"€365.82
RUBBERMAID FG614400WHT Step Can, Plastic, White, 12 gal Capacity, 16 1/4 Inch Width/Dia, 15 Inch Dp | CT9EWN FG614400WHT23 1/2"-Rectangular12 gal.WhiteTexturedPlastic15"€226.40
RUBBERMAID 1901994 Step Can, Slim JimR, Metal, Black, 13 gal Capacity, 18 Inch Width/Dia | CT9EWP 1901994---------
RFQ
RUBBERMAID 1901982 Step Can, Slim JimR, Metal, Black, 4 gal Capacity, 15 1/4 Inch Width/Dia | CT9EWQ 190198219"-Rectangular4 gal.BlackBrushedStainless Steel11 3/4"€291.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG614500BEIG Step Can, Plastic, Beige, 18 gal Capacity, 19 3/4 Inch Width/Dia
€263.40 /unit