BOSTON GEAR RF713-30-B5-G Reducer, 56C Size, 0.625 Inch Dia., Left Side

Item: AK8LZT Model: RF713-30-B5-G
Limited Availability
€1,291.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1.33"
ColorGray
Efficiency0.74%
Fan CooledNo
FinishStandard Paint
Gear Ratio30:1
Height4 16/25"
Input Dia.5/8"
Input Rpm58.3 RPM
Input StyleCoupled Flange
Keyway Size3/16" x 3/32"
Length4 1/4"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp0.39 hp
Motor Hp0.33 hp
Mounting TypeNo Base
Output Dia.5/8"
Output Hp0.29 hp
Output Shaft Dia.5/8"
Output TypeSolid , Solid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeSingle Reduction Right Angle
Torque Rating311 lbs.-in.
TypeSingle Reduction
Width6.03"

Shipping Info:

Ship weight (kg) 8.145
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR RF713-30-B5-G Reducer, 56C Size, 0.625 Inch Dia., Left Side
€1,291.37 /unit