RUBBERMAID 1901994 Step Can, Slim JimR, Metal, Black, 13 gal Capacity, 18 Inch Width/Dia | CT9EWP

RUBBERMAID 1901994 Step Can, Slim JimR, Metal, Black, 13 gal Capacity, 18 Inch Width/Dia

Item: CT9EWP Model: 1901994Cross Ref: 53GX73
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCan
ColorBlack
Container Product GroupingStep Can
Container ShapeRectangular
Depth18"
FinishSmooth
Height28 3/4"
IncludesDual Stream Liner
Lid ConnectionHinged
Lid Opening MechanismFoot Pedal
Material GroupingMetal
MobilityStationary
Rigid Liner MaterialPlastic
StandardsOBRA, OSHA, UL RATED
Top TypeFlat
Width/diameter18"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialContainer ShapeTotal CapacityColorFinishSpecific Container MaterialDepthPrice
RUBBERMAID FGST40SSPL Step Can, Defender, Metal, Silver, 25 gal Capacity, 21 Inch Width/Dia | CT9EWH FGST40SSPL30"-Square25 gal.SilverUnfinishedSteel20"€2,279.95
RUBBERMAID FG614500BEIG Step Can, Plastic, Beige, 18 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWJ FG614500BEIG26 1/2"-Rectangular18 gal.BeigeTexturedPlastic14 3/4"€252.80
RUBBERMAID FG614600BEIG Step Can, Plastic, Beige, 23 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWK FG614600BEIG32 1/2"-Rectangular23 gal.BeigeTexturedPlastic16 1/2"€365.82
RUBBERMAID FG614500RED Step Can, Plastic, Red, 18 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWL FG614500RED26 1/2"-Rectangular18 gal.RedTexturedPlastic14 3/4"€252.80
RUBBERMAID FG614600RED Step Can, Plastic, Red, 23 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWM FG614600RED32 1/2"-Rectangular23 gal.RedTexturedPlastic16 1/2"€365.82
RUBBERMAID FG614400WHT Step Can, Plastic, White, 12 gal Capacity, 16 1/4 Inch Width/Dia, 15 Inch Dp | CT9EWN FG614400WHT23 1/2"-Rectangular12 gal.WhiteTexturedPlastic15"€226.40
RUBBERMAID 1901982 Step Can, Slim JimR, Metal, Black, 4 gal Capacity, 15 1/4 Inch Width/Dia | CT9EWQ 190198219"-Rectangular4 gal.BlackBrushedStainless Steel11 3/4"€291.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1901994 Step Can, Slim JimR, Metal, Black, 13 gal Capacity, 18 Inch Width/Dia