RUBBERMAID FG356700GRAY Square Rigid Liner 35-1/2 Gallon | AE4NXH 5M820

RUBBERMAID FG356700GRAY Square Rigid Liner 35-1/2 Gallon

Item: AE4NXH Model: FG356700GRAYCross Ref: 5M820
In Stock

Get it by Tuesday, Jun 10

€327.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Liner
Capacity35.5 gal.
ColorGray
ConstructionPolyethylene
Gauge90 mil.
Length18"
MaterialPolyethylene
Width18 1/4"

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)74.42
Ship length (cm)45.72
Ship width (cm)45.72
HS code3923210095
Country of OriginUS

Product Details:

    • Assembled Size (18-1/4" x 29-1/8")
    • Characteristics: Injection Molding Process

Product Variants

ProductModelMaterialCapacityGaugeConstructionColorDiameterPrice
RUBBERMAID FG256K00GRAY Liner Container Gray | AE4NWB 5M746 FG256K00GRAYLDPE42 gal.90 mil.-Gray-€256.12
RUBBERMAID FG355200GRAY Rigid Liner 22 G | AE4NXE 5M813 FG355200GRAYLLDPE22 gal.125 mil.Low Density PolyethyleneGray14 1/2"€156.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG356700GRAY Square Rigid Liner 35-1/2 Gallon
€327.56 /unit