RUBBERMAID FG256K00GRAY Liner Container Gray | AE4NWB 5M746

RUBBERMAID FG256K00GRAY Liner Container Gray

Item: AE4NWB Model: FG256K00GRAYCross Ref: 5M746
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Liner
Capacity42 gal.
ColorGray
Gauge90 mil.
Length23 1/4"
MaterialLDPE
Width20 1/4"
Accessory TypeRigid Liner
Container Product GroupingRigid Liner
Container ShapeRectangular
Depth20 1/4"
Height29"
Lid ConnectionNone
Material GroupingPlastic
MobilityStationary
Top TypeOpen
Width/diameter23 1/4"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)72.39
Ship length (cm)57.4
Ship width (cm)49.53
HS code3924905650
Country of OriginUS

Product Details:

    • Characteristics: Withstand Extreme Weather and Handling, Perfect For Large Crowds and High-Traffic Areas, Rotational Molding Process

Product Variants

ProductModelMaterialCapacityGaugeConstructionColorDiameterPrice
RUBBERMAID FG355200GRAY Rigid Liner 22 G | AE4NXE 5M813 FG355200GRAYLLDPE22 gal.125 mil.Low Density PolyethyleneGray14 1/2"€156.23
RUBBERMAID FG356700GRAY Square Rigid Liner 35-1/2 Gallon | AE4NXH 5M820 FG356700GRAYPolyethylene35.5 gal.90 mil.PolyethyleneGray-€327.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG256K00GRAY Liner Container Gray