LEESON 096049.00 AC Gearmotor, Parallel, Single Output Shaft, Capacitor-Start, TEFC, 58 RPM, 0.33 hp Input | CR8PLZ

LEESON 096049.00 C42C17FZ4B Parallel Shaft Gearmotor, 0.33 HP, 1 Phase, 60 Hz, 115/230V, 58 RPM

Item: CR8PLZ Model: 096049.00Cross Ref: 794AL1 / C42C17FZ4B
In Stock

Get it by Friday, Jun 13

€1,176.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Bearing TypeNeedle
Brake TypeNone
Capacitor RequiredYes
Duty RatingContinuous
Enclosure TypeTotally Enclosed Fan Cooled
FeaturesAll Gearing Designed And Rated To Agma Class 9 Standards, All Needle Bearing Journals Are Precision Ground After Heat Treating To Provide Maximum Fit And Finish, All Rated For 60/50 Hz Operation Except Hi-Torque Single-Phase Which Are 60 Hz Only, And To Withstand Momentary Shock Overload Of 200%, But Motor Below The Reducer Should Be Avoided To Prevent Leakage Of Lubricant Into The Motor Should The Motor Shaft Seal Fail, Gears And Bearings Are Splash Lubricated With Permanent, Hardened For Maximum Load Capability, Heavy Duty Industrial Oil Seals Keep Lubricant In And Dirt Out, Heavy-Duty Gear Oil, High Carbon Alloy Output Shaft Provides Maximum Strength And Rigidity, Optional Conduit Box Available, Overhung Load Capacities Shown Are At Center Of Output Shaft, Oversized Output Bearings For Greater Overhung Load Capacity And Long Life, Precision Machined Gearing, Rugged Die Cast Aluminum Gear Housing For Maximum Gear And Bearing Support, Run Capacitor Supplied At No Additional Cost For Single Phase Designs, The
Frequency60 Hz
Full Load Amps7.2/3.6A
Gear Ratio30:1
Housing MaterialDie Cast Aluminum
IncludesConduit Box
Includes CapacitorYes
Includes Junction/conduit BoxYes
Input Hp33/100 hp
Keyway Depth0.188"
Keyway Length1"
Keyway TypeSquare
Keyway Width1"
Length Less Shaft12.57"
LubricationHeavy Duty Gear Oil
Max. Ambient Temp.104°F
Max. Torque320 lbs.-in.
Maximum Output Speed58 RPM
Motor Frame Designation42Y
Mounting OrientationHorizontalvertical With Shaft Down
Mounting TypeHorizontal, Vertical Shaft Down
Nameplate Rpm58 RPM
Nameplate Rpm Range51-75 RPM
Number Of Output Shafts1
Operating Voltage115/230V AC
Output Shaft Dia.3/4"
Output Shaft Length1 5/8"
Overall Length14.57"
Overall Width6 24/25"
Overhung Load Capacity300 lbs.-ft.
RotationCW/CCW
SealsHeavy Duty Industrial
Service Factor1
Shaft OrientationParallel
Starting Torque320 lbs.-in.
Thermal ProtectionNone
TypeCapacitor Start
Voltage115/230V AC
Full Load Current7.2/3.6A
Input Horsepower0.33 hp
Maximum Ambient Temperature104°F
Maximum Torque320 lbs.-in.
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Fan Cooled
Motor Insulation ClassClass F
Motor TypeCapacitor-Start
Mount TypeHorizontal or Vertical Shaft Down
Nameplate Speed58 RPM
Output Shaft Diameter3/4"
PhaseSingle
Seal TypeHeavy Duty Industrial
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Variants

ProductModelShaft OrientationNameplate Rpm RangeMax. TorqueOperating VoltageGear RatioOverhung Load CapacityBase To Center Of ShaftDirection Of OutputPrice
LEESON M1125002.00 AC Gearmotor, Inline, Single Output Shaft, Hollow, TENV, 30 RPM, 100 in-lb | CR8PLX M1125002.00Inline16-30 RPM100 lbs.-in.90V AC60:1155 lbs.-ft.3"Left Hand€760.96
LEESON 107008.00 AC Gearmotor, Parallel, Single Output Shaft, Capacitor-Start, TEFC, 157 RPM, 0.33 hp Input | CR8PLY 107008.00Parallel151-200 RPM125 lbs.-in.115/208-230V AC11:1500 lbs.-ft.2.94"-€1,411.56
LEESON M1145138.00 AC Gearmotor, Parallel, Single Output Shaft, PSC, TEFC, 16 RPM, 391 in-lb | CR8PMA M1145138.00Parallel16-30 RPM391 lbs.-in.115/230V AC103:1399 lbs.-ft.3 1/2"-€1,202.64
LEESON M1145142.00 AC Gearmotor, Right Angle, Single Output Shaft, PSC, TEFC, 83 RPM, 75 in-lb | CR8PMB M1145142.00Right Angle76-100 RPM75 lbs.-in.115V AC20:1235 lbs.-ft.1.67"Right Hand€1,309.08
LEESON M1135044.00 AC Gearmotor, Right Angle, TENV, 125 RPM, 90 in-lb | CR8PMC M1135044.00Right Angle101-150 RPM90 lbs.-in.90V AC20:1---€971.57
LEESON M1135040.00 AC Gearmotor, Right Angle, TENV, 250 RPM, 25 in-lb | CR8PMD M1135040.00Right Angle201-250 RPM25 lbs.-in.90V AC10:1---€893.90
LEESON M1125082.00 AC Gearmotor, Right Angle, Single Output Shaft, PSC, TENV, 58 RPM, 40 in-lb | CR8PME M1125082.00Right Angle51-75 RPM40 lbs.-in.115/230V AC30:1185 lbs.-ft.1 12/25"Reversible€864.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 096049.00 C42C17FZ4B Parallel Shaft Gearmotor, 0.33 HP, 1 Phase, 60 Hz, 115/230V, 58 RPM
€1,176.42 /unit