Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG350600WHT Tote Box Length 26 In | AF3ZVM 8MVL5

RUBBERMAID FG350600WHT Tote Box Length 26 In

Item: AF3ZVM Model: FG350600WHTCross Ref: 8MVL5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTote Box
ColorWhite
MaterialPolyethylene
Overall Height3 1/2"
Overall Length26"
Overall Width21 3/4"
Dishwasher SafeNo
GraduatedNo
Includes HandleNo
Nsf CertifiedYes
Overall Diameter18"
Product TypeFood/Tote Box

Shipping Info:

Ship weight (kg) 1.179
Ship height (cm)10.16
Ship length (cm)66.04
Ship width (cm)44.7
HS code3924104000
Country of OriginUS

Product Variants

ProductModelMaterialOverall HeightOverall LengthOverall WidthColorPrice
RUBBERMAID FG352800WHT Tote Box White Diameter 12 Inch | AF4VVU 9LV82 FG352800WHTPolyethylene6"26 1/2"22"White€102.54
RUBBERMAID FG350700WHT Tote Box Diameter 3-1/2 Inch | AF4XJV 9NTU6 FG350700WHTHDPE4 1/8"26"21 3/4"White€27.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG350600WHT Tote Box Length 26 In
€42.99 /unit