RUBBERMAID FG352800WHT Tote Box White Diameter 12 Inch | AF4VVU 9LV82

RUBBERMAID FG352800WHT Tote Box White Diameter 12 Inch

Item: AF4VVU Model: FG352800WHTCross Ref: 9LV82
In Stock

Get it by Tuesday, Jun 10

€85.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTote Box
ColorWhite
MaterialPolyethylene
Overall Height6"
Overall Length26 1/2"
Overall Width22"
Dishwasher SafeNo
GraduatedNo
Includes HandleNo
Nsf CertifiedYes
Overall Diameter18"
Product TypeFood/Tote Box

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)31.75
Ship length (cm)66.04
Ship width (cm)45.72
HS code3924104000
Country of OriginUS

Product Variants

ProductModelMaterialOverall HeightOverall LengthOverall WidthColorPrice
RUBBERMAID FG350600WHT Tote Box Length 26 In | AF3ZVM 8MVL5 FG350600WHTPolyethylene3 1/2"26"21 3/4"White€52.25
RUBBERMAID FG350700WHT Tote Box Diameter 3-1/2 Inch | AF4XJV 9NTU6 FG350700WHTHDPE4 1/8"26"21 3/4"White€27.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG352800WHT Tote Box White Diameter 12 Inch
€85.07 /unit