Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG3320L10000 Extrusion Kit | CT9FBH

RUBBERMAID FG3320L10000 Extrusion Kit

Item: CT9FBH Model: FG3320L10000Cross Ref: 33PV06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Fits BrandRubbermaid Commercial
For Use With Grainger Item Number4PLV2, 4PLV4
For Use With Mfr. Model NumberFG332000BLA, FG332000OWHT
Compatible Grainger Part Number4PLV4
Compatible Manufacturer Model NumberFG332000BLA
Compatible Product TypeEnd-Load Racks
Overall Height2"
Overall Length18 1/2"
Overall Width14 1/2"
Product TypeExtrusion Kit

Shipping Info:

Ship weight (kg) 2.556
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePrice
RUBBERMAID FG7808L10000 Belt Kit | CT9EUT FG7808L10000-€42.35
RUBBERMAID FG3315L20000 Extrusion Kit | CT9FBG FG3315L20000-€135.63
RUBBERMAID FG3324L10000 Extrusion Kit | CT9FBK FG3324L10000-€178.96
RUBBERMAID GRFG2624L30000 Spigot Kit | CT9FEJ GRFG2624L300005" L x 4" W x 1-1/2" H€38.31
RUBBERMAID FG9T94M20000 Vacuum Restraint Kit | CT9FNX FG9T94M20000-€31.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG3320L10000 Extrusion Kit
€189.86 /unit