Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG7808L10000 Belt Kit | CT9EUT

RUBBERMAID FG7808L10000 Belt Kit

Item: CT9EUT Model: FG7808L10000Cross Ref: 33PX76
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Fits BrandRubbermaid Commercial
For Use With Mfr. Model NumberFG781000CGRAY, FG781100CGRAY
Compatible BrandRubbermaid
Compatible Manufacturer Model NumberFG781000CGRAY, FG781100CGRAY
Compatible Product TypeHigh Chair
Overall Height1"
Overall Length6"
Overall Width4"
Product TypeBelt Replacement Kit

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePrice
RUBBERMAID FG3315L20000 Extrusion Kit | CT9FBG FG3315L20000-€135.63
RUBBERMAID FG3320L10000 Extrusion Kit | CT9FBH FG3320L10000-€182.84
RUBBERMAID FG3324L10000 Extrusion Kit | CT9FBK FG3324L10000-€178.96
RUBBERMAID GRFG2624L30000 Spigot Kit | CT9FEJ GRFG2624L300005" L x 4" W x 1-1/2" H€38.31
RUBBERMAID FG9T94M20000 Vacuum Restraint Kit | CT9FNX FG9T94M20000-€31.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG7808L10000 Belt Kit
€41.44 /unit