Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG295500BLA Open-top Trash Can Rectangular 3 Gallon | AD2TRH 3U935

RUBBERMAID FG295500BLA Open-top Trash Can Rectangular 3 Gallon

Item: AD2TRH Model: FG295500BLACross Ref: 3U935
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen-Top Trash Can
Capacity3 gal.
ColorBlack
Depth6.797"
Diameter15 7/8"
FinishSmooth
Height12.13"
Indoor/outdoorIndoor
Length11 3/8"
MaterialLLDPE
Mounting StyleFree Standing
ShapeRectangular
Top DesignOpen
Top TypeOpen
Width8 1/4"
Container Product GroupingWastebasket
Container ShapeRectangular
Lid ConnectionNone
LocationIndoor
Material GroupingPlastic
MobilityStationary
Width/diameter8 1/4"

Shipping Info:

Ship weight (kg) 0.2228
Ship height (cm)30.48
Ship length (cm)29.21
Ship width (cm)20.32
HS code3924905650
Country of OriginUS

Product Variants

ProductModelCapacityHeightFinishShapeColorTop TypeTop DesignIndoor/outdoorPrice
RUBBERMAID FGSO820PLBK Open-top Trash Can Half Round 9 Gallon | AB2GUR 1LYL6 FGSO820PLBK9 gal.32"Chrome PlatedHalf RoundBlack, ChromeFlatFlatIndoor€423.28
RUBBERMAID FGWMB30RBK Open-top Trash Can Rectangular 7.5 Gallon | AB2GUT 1LYL7 FGWMB30RBK7.5 gal.16"EpoxyRectangularBlackOpenOpenIndoor-
RFQ
RUBBERMAID FGWMB20SLV Open-top Trash Can Round 5 Gallon Silver | AB2GUV 1LYL9 FGWMB20SLV5 gal.14"Epoxy CoatRoundSilverOpenOpenIndoor€37.92
RUBBERMAID FGAOT35SAPL Open-top Trash Can Round 35 Gallon Silver | AC2GYR 2KDP7 FGAOT35SAPL35 gal.32"SatinRoundSilverOpenOpenIndoor€1,364.23
RUBBERMAID FGAOT62SAPL Open-top Trash Can Round 55 Gallon Silver | AC2GYT 2KDP8 FGAOT62SAPL55 gal.35"SatinRoundSilverOpenOpenIndoor€2,193.05
RUBBERMAID FGSC18SSPL Open-top Trash Can Square Stainles Steel | AC2GYW 2KDR2 FGSC18SSPL40 gal.31 1/4"SmoothSquare-OpenOpenIndoor€1,594.52
RUBBERMAID FGSR18SSPL Open-top Trash Can Rectangular 40 Gallon | AC2GYZ 2KDR5 FGSR18SSPL40 gal.30"SmoothRectangular-OpenOpenIndoor€1,508.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG295500BLA Open-top Trash Can Rectangular 3 Gallon
€16.14 /unit