Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M04100.160.0250 Hex Head Cap Screw, M16-2 Thread Size, Class 10.9 Grade | CG8DEF 38CT64

FABORY M04100.160.0250 Hex Head Cap Screw, M16x2 Thread Size, Steel, 250 mm Lg., 10 mm Head Ht., Coarse, 5 Pk

Item: CG8DEF Model: M04100.160.0250Cross Ref: 38CT64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height10 mm
Head TypeHex
Head Width24 mm
Length250 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length57 mm
Thread SizeM16 x 2
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length250 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length57 mm
Overall Length250 mm
Rockwell HardnessHRC32
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 2.0385
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.160.0055 Hex Cap Screw M16-2 x 55mm - Pack Of 25 | AB8CNC 25CZ37 M04100.160.0055Partially ThreadedRight HandHexRockwell C32M16 x 2SteelBlack OxideCoarse25€86.47
APPROVED VENDOR M04100.160.0060 Hex Cap Screw M16-2 x 60mm - Pack Of 25 | AB8CND 25CZ38 M04100.160.0060Partially ThreadedRight HandHexRockwell C32M16 x 2SteelBlack OxideCoarse25€28.38
APPROVED VENDOR M04100.160.0065 Hex Cap Screw M16-2 x 65mm - Pack Of 10 | AB8CNE 25CZ39 M04100.160.0065Partially ThreadedRight HandHexRockwell C32M16 x 2SteelBlack OxideCoarse10€35.45
APPROVED VENDOR M04100.160.0070 Hex Cap Screw M16-2 x 70mm - Pack Of 10 | AB8CNF 25CZ40 M04100.160.0070Partially ThreadedRight HandHexRockwell C32M16 x 2SteelBlack OxideCoarse10€18.62
APPROVED VENDOR M04100.160.0075 Hex Cap Screw M16-2 x 75mm - Pack Of 10 | AB8CNG 25CZ41 M04100.160.0075Partially ThreadedRight HandHexRockwell C32M16 x 2SteelBlack OxideCoarse10€34.07
APPROVED VENDOR M04100.160.0080 Hex Cap Screw M16-2 x 80mm - Pack Of 10 | AB8CNH 25CZ42 M04100.160.0080Partially ThreadedRight HandHexRockwell C32M16 x 2SteelBlack OxideCoarse10€24.62
APPROVED VENDOR M04100.160.0090 Hex Cap Screw M16-2 x 90mm - Pack Of 10 | AB8CNJ 25CZ43 M04100.160.0090Partially ThreadedRight HandHexRockwell C32M16 x 2SteelBlack OxideCoarse10€29.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M04100.160.0250 Hex Head Cap Screw, M16x2 Thread Size, Steel, 250 mm Lg., 10 mm Head Ht., Coarse, 5 Pk
€90.24 /unit