GRAINGER 5CMF8 Fully Threaded Stud, 1 1/8 8 Thread Size, Steel, Grade B7, Black Oxide | CP9RFF

GRAINGER STUDI7112475/500-020BX Fully Threaded Stud, 1 1/8 In - 8 Thread Size, Gr. B7, Blk Oxide, 125000 psi TS, 1000 Deg.F Max. Temp.

Item: CP9RFF Model: STUDI7112475/500-020BXCross Ref: 5CMF8
In Stock

Get it by Friday, Jun 13

€340.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsYes
Length5"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts40
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1 1/8"-8
Material Grade/classGrade B7
Maximum Temperature1000°F
Minimum Yield Strength105000 psi
Number Of Nuts Included40
Overall Length5"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 21.7575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDI7112475/500-020BX Fully Threaded Stud, 1 1/8 In - 8 Thread Size, Gr. B7, Blk Oxide, 125000 psi TS, 1000 Deg.F Max. Temp.
€340.49 /pack