Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG263100YEL Trash Can Top 32 Gallon Lldpe Yellow | AG6JZA 35ZU79

RUBBERMAID FG263100YEL Trash Can Top 32 Gallon Lldpe Yellow

Item: AG6JZA Model: FG263100YELCross Ref: 35ZU79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorYellow
Diameter22 1/2"
Fits Container Size32 gal.
Height1.859"
Length1 55/64"
MaterialPolyethylene
Opening Closure TypeSnap On
ShapeRound
Top DesignFlat
Width22 1/2"
Compatible Grainger Part Number35ZU69
Compatible Manufacturer Part NumberFG263200YEL
Lid ConnectionSnap On
Lid ShapeRound
Overall Diameter22 1/2"
Overall Height1 5/8"
Product TypeTrash Can Top
StandardsNSF 2, NSF 21
Top TypeFlat

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)4.71
Ship length (cm)56.92
Ship width (cm)56.92
HS code3923500000

Product Variants

ProductModelColorHeightShapeDiameterMaterialTop DesignOpening Closure TypeFits Container SizePrice
RUBBERMAID FG263100GRAY Trash Can Top 32 Gallon Lldpe Gray | AG6JYX 35ZU76 FG263100GRAYGray1.859"Round22 1/2"PolyethyleneFlatSnap On32 gal.€21.25
RUBBERMAID FG263100WHT Trash Can Top 32 Gallon Lldpe White | AG6JYY 35ZU77 FG263100WHTWhite1.859"Round22 1/2"PolyethyleneFlatSnap On32 gal.€21.31
RUBBERMAID FG263100RED Trash Can Top 32 Gallon Lldpe Red | AG6JYZ 35ZU78 FG263100REDRed1.859"Round22 1/2"PolyethyleneFlatSnap On32 gal.€23.21
RUBBERMAID FG263100BLUE Trash Can Top 32 Gallon Lldpe Blue | AG6JZB 35ZU80 FG263100BLUEBlue1.859"Round22 1/2"PolyethyleneFlatSnap On32 gal.€23.07
RUBBERMAID FG263100DGRN Trash Can Top 32 Gallon Lldpe Dark Green | AG6JZC 35ZU81 FG263100DGRNGreen1 55/64"Round22 1/2"PolyethyleneFlatSnap On32 gal.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG263100YEL Trash Can Top 32 Gallon Lldpe Yellow
€24.42 /unit