Flat Shipping

Flat Shipping at €24.99 + VAT

3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2ADD 448A03

3M 7100044446 732U Hook-and-Loop Sanding Disc, 5 Inch Dia, Multi-Hole, Ceramic, 120 Grit, C Weight Paper

Item: CF2ADD Model: 7100044446Cross Ref: 448A03 / 732U
Limited Availability
€2.04 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive MaterialCeramic Grain
Abrasive TypeCoated
ColorPurple
Grit120
Vacuum Hole DesignNon Vacuum
Width5"
Abrasive GradeMedium
Backing MaterialPaper
Backing WeightC
Coating CoverageOpen
Diameter5"
Resistance PropertiesLoad

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialGritPkg. Qty.Price
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABF 448D10 7100066676Non VacuumCeramic Grain1501€2.31
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABH 448D16 7100066679Non VacuumCeramic Grain1801€2.02
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABK 448D22 7100066702Non VacuumCeramic Grain2201€2.28
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2ADR 448D09 7100066675Non VacuumCeramic Grain1501€1.90
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2ADW 448D15 7100066678Non VacuumCeramic Grain1801€1.75
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AEA 448D21 7100066701Non VacuumCeramic Grain2201€1.87
3M 732U Hook and Loop Sanding Disc, Coated, Multi-Hole, 6 Inch Disc Diameter | CF2AHJ 35HW42 7100044445Multi HoleCeramic8050€126.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100044446 732U Hook-and-Loop Sanding Disc, 5 Inch Dia, Multi-Hole, Ceramic, 120 Grit, C Weight Paper
€2.04 /unit