RUBBERMAID FG262000YEL Utility Container 20 gallon Yellow | AH6HLH 35ZU62

RUBBERMAID FG262000YEL Utility Container 20 gallon Yellow

Item: AH6HLH Model: FG262000YELCross Ref: 35ZU62
In Stock

Get it by Wednesday, Jun 11

€61.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Basic MaterialPlastic
Capacity20 gal.
ColorYellow
Container TypeUtility
FinishUV Protectant
Height23"
Indoor/outdoorIndoor/Outdoor
MaterialPolyethylene
Opening Closure TypeNone
Optional LidNo Lid
ShapeRound
Top DesignOpen
Width19 1/2"
Container Product GroupingTrash Can
Container ShapeRound
For Use With Dolly Mfr. Model NumberFG264000BLA
For Use With Lid Grainger Item Number5M755
Lid ConnectionNone
Material GroupingPlastic
MobilityStationary
StandardsNSF 2, NSF 21
Top TypeOpen
Width/diameter19 3/8"

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)58.42
Ship length (cm)57.15
Ship width (cm)51.82
Country of OriginUS

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishIndoor/outdoorOpening Closure TypePrice
RUBBERMAID FG262000GRAY Utility Container 20 gallon Gray | AH6HLE 35ZU59 FG262000GRAYRoundGray20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000WHT Utility Container 20 gallon White | AH6HLF 35ZU60 FG262000WHTRoundWhite20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000RED Utility Container 20 gallon Red | AH6HLG 35ZU61 FG262000REDRoundRed20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000BLUE Utility Container 20 gallon Blue | AH6HLJ 35ZU63 FG262000BLUERoundBlue20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000DGRN Utility Container 20 gallon Green | AH6HLK 35ZU64 FG262000DGRNRoundGreen20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG263200DGRN Utility Container 32 gallon Green | AH6HLM 35ZU71 FG263200DGRNRoundGreen32 gal.27 3/4"PolyethyleneUV ProtectantIndoor/OutdoorNone€56.22
RUBBERMAID 1883552 Trash Can Rectangular 24 gallon Beige | AH8JGY 38UJ58 1883552RectangleBeige24 gal.32 1/2"PlasticSmoothIndoor/OutdoorStep On€397.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG262000YEL Utility Container 20 gallon Yellow
€61.15 /unit