RUBBERMAID FG262000RED Utility Container 20 gallon Red | AH6HLG 35ZU61

RUBBERMAID FG262000RED Utility Container 20 gallon Red

Item: AH6HLG Model: FG262000REDCross Ref: 35ZU61
In Stock

Get it by Tuesday, Jun 10

€61.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Basic MaterialPlastic
Capacity20 gal.
ColorRed
Container Basic MaterialPlastic
Container Product GroupingTrash Can
Container ShapeRound
Container TypeUtility
Dia.19 1/2"
FeaturesVenting Channels, Seamless Construction, Integrated Bag Cinches, Contoured Base Handles
FinishUV Protectant
Height23"
Indoor/outdoorIndoor/Outdoor
Lid OptionsNo Lid
MaterialPolyethylene
Material GroupingPlastic
MobilityStationary
Opening Closure TypeNone
Optional LidNo Lid
Primary Container ColorRed
ShapeRound
Specific Container MaterialPlastic
Top DesignOpen
Trash Container Capacity20 gal.
VentedYes
Width19 1/2"
Width, Diameter19 3/8"
For Use With Dolly Mfr. Model NumberFG264000BLA
For Use With Lid Grainger Item Number48ZD30
Lid ConnectionNone
StandardsNSF 2, NSF 21
Top TypeOpen
Width/diameter19 3/8"

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)58.42
Ship length (cm)57.15
Ship width (cm)51.82
Country of OriginUS

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishIndoor/outdoorOpening Closure TypePrice
RUBBERMAID FG262000GRAY Utility Container 20 gallon Gray | AH6HLE 35ZU59 FG262000GRAYRoundGray20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000WHT Utility Container 20 gallon White | AH6HLF 35ZU60 FG262000WHTRoundWhite20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000YEL Utility Container 20 gallon Yellow | AH6HLH 35ZU62 FG262000YELRoundYellow20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000BLUE Utility Container 20 gallon Blue | AH6HLJ 35ZU63 FG262000BLUERoundBlue20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000DGRN Utility Container 20 gallon Green | AH6HLK 35ZU64 FG262000DGRNRoundGreen20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG263200DGRN Utility Container 32 gallon Green | AH6HLM 35ZU71 FG263200DGRNRoundGreen32 gal.27 3/4"PolyethyleneUV ProtectantIndoor/OutdoorNone€56.22
RUBBERMAID 1883552 Trash Can Rectangular 24 gallon Beige | AH8JGY 38UJ58 1883552RectangleBeige24 gal.32 1/2"PlasticSmoothIndoor/OutdoorStep On€397.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG262000RED Utility Container 20 gallon Red
€61.15 /unit