Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG1905000000 Cold Food Scraper 13 1/2 In | AD9DCU 4PLY8

RUBBERMAID FG1905000000 Cold Food Scraper 13 1/2 In

Item: AD9DCU Model: FG1905000000Cross Ref: 4PLY8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Scraper
ColorWhite
Handle MaterialPlastic
Overall Length13 1/2"
Overall Width2 1/2"
Blade Length4 1/2"
Blade MaterialSilicone
Blade Width2 1/2"
Dishwasher SafeNo
Nsf CertifiedYes
Product TypeSpatula

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.03
Ship length (cm)34.04
Ship width (cm)7.11
HS code3924104000
Country of OriginCN

Product Variants

ProductModelHandle MaterialOverall LengthOverall WidthPrice
RUBBERMAID FG1901000000 Cold Food Scraper 9 1/2 In | AD9DCT 4PLY7 FG1901000000Molded Plastic9 1/2"2 1/8"€4.78
RUBBERMAID FG1906000000 Cold Food Scraper 16 1/2 In | AD9DCV 4PLY9 FG1906000000Molded Plastic16 1/2"3"€10.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG1905000000 Cold Food Scraper 13 1/2 In
€8.04 /unit