VICKERS 421599-Y Double Vane Pump 3.4 Cubic In./rev. | AB4ZTQ 20V953

VICKERS 421599-Y Double Vane Pump 3.4 Cubic In./rev.

Item: AB4ZTQ Model: 421599-YCross Ref: 20V953
In Stock

Get it by Thursday, Jun 12

€4,866.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Vane Pump
Max. Pressure2500 psi
Max. Speed1800 RPM
Min. Rpm600 RPM
Port Location#1 90 Degrees CW From Inlet, #2 45 Degrees CCW From Inlet
Shaft Size1"
Discharge Connection TypeFlange
Flow Rate (minimum)14 GPM
Housing MaterialCast Iron
Mounting TypeSAE B 2 Bolt Flange
Overall Height5 4/5"
Overall Length11.7"
Overall Width6.9"
RotationCCW
Shaft TypeSpline

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)20.32
HS code8413600020
Country of OriginUS

Product Details:

    • Shaft Rotation (Left)
    • Shaft Style (Keyed)

Product Variants

ProductModelMax. PressureShaft SizeMax. SpeedMin. RpmPrice
VICKERS 421596-S Double Vane Pump 3.4 Cubic In./rev. | AB4ZTR 20V954 421596-S2500 psi1"1800 RPM600 RPM€4,426.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VICKERS 421599-Y Double Vane Pump 3.4 Cubic In./rev.
€4,866.50 /unit