Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1971941 Rollout Trash Can, Gray, 32 Gal Capacity, 20 1/2 Inch Width/Dia | CT9EVM

RUBBERMAID 1971941 Rollout Trash Can, Gray, 32 Gal Capacity, 20 1/2 Inch Width/Dia

Item: CT9EVM Model: 1971941Cross Ref: 53PY25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorGray
Container Basic MaterialPlastic
Container Depth32 21/64"
Container Mounting StyleFree Standing
Container Product GroupingRollout Trash Can
Container ShapeRectangular
Container StrengthHeavy Duty
Depth28 1/2"
FeaturesReinforced Rim, Seamless Construction, Ergonomic Handle, Designed To Maintain Performance At Temperatures As Low As 0 Degrees F , Reinforced Rim, Seamless Construction, Ergonomic Handle, Designed To Maintain Performance At Temperatures As Low As 0°F
FinishSmooth, UV Protectant
Height37 1/4"
Includes(2) Heavy Duty Wheels , (2) Heavy-Duty Wheels
Lid ConnectionHinged
Lid OptionsLid Included
Material GroupingPlastic
Mfr. SeriesBrute (R) Series
MobilityWheeled
Primary Container ColorGray
Promotion RestrictionNot Eligible For Promotion
Specific Container MaterialPlastic
Top TypeFlat
Total Capacity32 gal.
VentedNo
Width20 1/2"
StandardsMEETS ANSI Z245.60 FOR TYPES B AND G
Width/diameter20 1/2"

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightColorFinishContainer ShapeDepthTotal CapacityMaterialSpecific Container MaterialPrice
RUBBERMAID 1971943 Rollout Trash Can, Blue, 32 Gal Capacity, 20 1/2 Inch Width/Dia | CT9EVL 197194337 1/4"BlueSmooth, UV ProtectantRectangular28 1/2"32 gal.-Plastic€243.07
RUBBERMAID 1971944 Rollout Trash Can, Gray, 32 Gal Capacity, 20 1/2 Inch Width/Dia | CT9EVN 197194437 1/4"GraySmooth, UV ProtectantRectangular28 1/2"32 gal.-Plastic€291.68
RUBBERMAID 2179403 Rollout Trash Can, Gray, 32 Gal Capacity, 26 1/8 Inch Width/Dia | CT9EVP 217940334"GrayUnfinishedRound22"32 gal.-Plastic€192.36
RUBBERMAID 2131929 Rollout Trash Can, Gray, 44 Gal Capacity, 28 3/8 Inch Width/Dia | CT9EVQ 213192936"GrayUnfinishedRound28"44 gal.PlasticPlastic€166.90
RUBBERMAID 1971956 Rollout Trash Can, Gray, 50 Gal Capacity, 24 Inch Width/Dia | CT9EVR 197195639 3/4"GraySmooth, UV ProtectantRectangular30"50 gal.-Plastic€299.17
RUBBERMAID 1971968 Rollout Trash Can, Gray, 65 Gal Capacity, 25 1/4 Inch Width/Dia | CT9EVT 197196844 3/4"GraySmooth, UV ProtectantRectangular32 1/2"65 gal.-Plastic€401.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1971941 Rollout Trash Can, Gray, 32 Gal Capacity, 20 1/2 Inch Width/Dia
€259.39 /unit