Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 2131929 Rollout Trash Can, Gray, 44 Gal Capacity, 28 3/8 Inch Width/Dia | CT9EVQ

RUBBERMAID 2131929 Rollout Trash Can, Gray, 44 Gal Capacity, 28 3/8 Inch Width/Dia

Item: CT9EVQ Model: 2131929Cross Ref: 61DR10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorGray
Container Mounting StyleFree Standing
Container ShapeRound , Round Cylinder
Depth28"
FeaturesIntegrated Tilt And Kickplate
FinishUnfinished
For Use WithRubbermaid® Commercial 264560Gy
For Use With Grainger Item Number4W016
Height36"
Includes(2) Heavy-Duty Wheels, Built-In Ergonomic Handle
MaterialPlastic
Mfr. SeriesBrute (R) Series
MobilityWheeled
Specific Container MaterialPlastic
Top TypeFlat
Total Capacity44 gal.
Width28 3/8"
Container Product GroupingVented Trash Can
For Use With Dolly Grainger Item NumberNo Dolly
For Use With Dolly Mfr. Model NumberNo Dolly
For Use With Lid Grainger Item Number4W016
For Use With Lid Mfr. Model NumberFG264560GRAY
Lid ConnectionNone
Lid Opening MechanismNone
Material GroupingPlastic
SeriesBRUTE(R) Series
StandardsCALIFORNIA PROP 66
Trash Container Capacity44 gal.
Width/diameter28 3/8"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightColorFinishContainer ShapeDepthTotal CapacityMaterialSpecific Container MaterialPrice
RUBBERMAID 1971943 Rollout Trash Can, Blue, 32 Gal Capacity, 20 1/2 Inch Width/Dia | CT9EVL 197194337 1/4"BlueSmooth, UV ProtectantRectangular28 1/2"32 gal.-Plastic€243.07
RUBBERMAID 1971941 Rollout Trash Can, Gray, 32 Gal Capacity, 20 1/2 Inch Width/Dia | CT9EVM 197194137 1/4"GraySmooth, UV ProtectantRectangular28 1/2"32 gal.-Plastic€243.07
RUBBERMAID 1971944 Rollout Trash Can, Gray, 32 Gal Capacity, 20 1/2 Inch Width/Dia | CT9EVN 197194437 1/4"GraySmooth, UV ProtectantRectangular28 1/2"32 gal.-Plastic€291.68
RUBBERMAID 2179403 Rollout Trash Can, Gray, 32 Gal Capacity, 26 1/8 Inch Width/Dia | CT9EVP 217940334"GrayUnfinishedRound22"32 gal.-Plastic€192.36
RUBBERMAID 1971956 Rollout Trash Can, Gray, 50 Gal Capacity, 24 Inch Width/Dia | CT9EVR 197195639 3/4"GraySmooth, UV ProtectantRectangular30"50 gal.-Plastic€299.17
RUBBERMAID 1971968 Rollout Trash Can, Gray, 65 Gal Capacity, 25 1/4 Inch Width/Dia | CT9EVT 197196844 3/4"GraySmooth, UV ProtectantRectangular32 1/2"65 gal.-Plastic€401.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 2131929 Rollout Trash Can, Gray, 44 Gal Capacity, 28 3/8 Inch Width/Dia
€166.90 /unit