Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1971259 Trash Can, Rectangular, Beige, 16 gal Capacity, 11 Inch Width/Dia | CT9FNR

RUBBERMAID 1971259 Trash Can, Rectangular, Beige, 16 gal Capacity, 11 Inch Width/Dia

Item: CT9FNR Model: 1971259Cross Ref: 49AJ46
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorBeige
Container Basic MaterialPlastic
Container Mounting StyleFree Standing
Container Product GroupingTrash Can
Container ShapeRectangular
Container StrengthMedium Duty
Depth22"
FeaturesVenting Channels, (4) Bags Cinches Secure Liners, Knot-Free, Base And Rim Handles, Collect And Transport Up To (4) Streams Of Waste And Recyclables, Rib-Strengthened Rim Design
FinishUV Protectant
For Use WithRefuse Collection, Utility Container
For Use With Dolly Mfr. Model Number1968468
For Use With Grainger Item Number49AJ51, 9CGW4
Height25"
Lid OptionsNo Lid
MaterialHigh Quality Resin Blend
Material GroupingPlastic
Mfr. SeriesSLIM JIM Series
MobilityStationary
Primary Container ColorBeige
ShapeRectangular
Specific Container MaterialPlastic
Top TypeOpen
Total Capacity16 gal.
Width11"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialTotal CapacityColorFinishSpecific Container MaterialTop TypeContainer ShapePrice
RUBBERMAID FG9W2500LGRAY Confidential Document Container, 60L, Gray | CT9EYV FG9W2500LGRAY--------€325.03
RUBBERMAID 1829411 Rollout Container, 50 Gal, Green | CT9EYZ 1829411--50 gal.-----€402.13
RUBBERMAID 1956185 Trash Can, Rectangular, Blue, 23 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMA 195618530"-23 gal.BlueUV ProtectantPlasticOpenRectangular€122.02
RUBBERMAID 1956181 Trash Can, Rectangular, Brown, 16 gal Capacity, 11 Inch Width/Dia | CT9FMB 195618125"Plastic16 gal.BrownUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1956187 Trash Can, Rectangular, Brown, 23 gal Capacity, 11 Inch Width/Dia | CT9FMC 195618730"High Quality Resin Blend23 gal.BrownUV ProtectantPlasticOpenRectangular€127.68
RUBBERMAID 1971258 Trash Can, Rectangular, Gray, 16 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMD 197125825"-16 gal.GrayUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1955960 Trash Can, Rectangular, Green, 16 gal Capacity, 11 Inch Width/Dia | CT9FME 195596025"High Quality Resin Blend16 gal.GreenUV ProtectantPlasticOpenRectangular€125.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1971259 Trash Can, Rectangular, Beige, 16 gal Capacity, 11 Inch Width/Dia
€129.31 /unit