Item | Receiver |
Body Material | Stainless Steel, PA, LCP, EPDM, TPU |
Circuit Type (cylindrical Photoelectric Sensor) | PNP |
Diameter | 18 mm |
Diameter (cylindrical Photoelectric Sensor) | 18 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Features | Pmma Lens, Reverse Polarity And Overload Protection |
Grade | Grade 316L |
Housing | Threaded Type |
Ip Rating | IP67 |
Length | 72 mm |
Length (cylindrical Photoelectric Sensor) | 72 mm |
Length - Cylindrical Photoelectric Sensor | 72 mm |
Light Source | Red LED |
Max. Load Current | 200 mA |
Max. Sensing Distance | 25m |
Max. Sensing Distance (cylindrical Photoelectric Sensor) | 25m |
Nema Rating | Non-NEMA , Not Rated |
Number Of Pins | 4 |
Number Of Sensor Pins | 4 |
Operating Frequency | 1000 Hz |
Operating Mode (photoelectric Sensor) | Selectable Light On, Dark On |
Operating Temp. | -25°C to +80°C |
Operation Mode | Selectable Light On/Dark On |
Overload Protection | Yes |
Power Requirement (cylindrical Photoelectric Sensor) | 10-36V DC |
Range Adjustable | Yes |
Reverse Polarity Protection | Yes |
Sensing Method | Through Beam Receiver |
Sensing Method (cylindrical Photoelectric Sensor) | Through Beam Receiver |
Sensing Method - Cylindrical Photoelectric Sensor | Through Beam Receiver |
Sensor Connection Type | Male |
Sensor Size | M12 |
Shape | Cylindrical |
Short-circuit Protection | Yes |
Transmitter / Receiver | Receiver |
Type Of Light | Red Light |
Type Of Short-circuit Protection | Pulsed |
Dc Supply Voltage Rating | 10-36V DC |
Display Qty | 1 |
Electrical Connection | M12 |
Electrical Installation Type | Direct Connector |
Emitted Sensor Light | Red Light |
Includes Indicator Lights | Indicator Lights Included |
Load Current - Maximum | 200 mA |
Nema Enclosure Rating | No Enclosure |
Nominal Sensor Diameter | M18 Threaded |
Operating Temperature - Maximum | 176°F |
Operating Temperature - Minimum | -13°F |
Output Circuit | PNP |
Output Circuit Type | PNP |
Overall Diameter | 18 mm |
Overall Height | 72 mm |
Sensing Distance - Maximum | 25m |
Sensing Distance - Minimum | 0 m |
Sensor Body Style | Cylindrical |
Sensor Diameter | 18 mm |
Sensor Face Orientation | Right Angle |
Sensor Switching Mode | Selectable Light On/Dark On |
Standards | CE, CULUS, UKCA |
Supply Voltage | 10-36V DC |
Supply Voltage Type | DC-Only |
Switching Frequency | 1 kHz |
Through Beam Sensor Component | Photoelectric Sensor Receiver |