SALSBURY INDUSTRIES 3707D-06ARU Horizontal Mailbox Usps 7 Door Aluminium Rl 27 Inch | AG3JKA 33LF96

SALSBURY INDUSTRIES 3707D-06ARU Horizontal Mailbox Usps 7 Door Aluminium Rl 27 Inch

Item: AG3JKA Model: 3707D-06ARUCross Ref: 33LF96
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorAluminum
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height27"
LoadingRear
MountingRecessed
Net Weight90 lbs.
Number Of Doors7
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 38.1
Ship height (cm)76.2
Ship length (cm)50.8
Ship width (cm)88.9
HS code9403200020

Product Variants

ProductModelHeightLoadingColorNet WeightTypeMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3707D-06GFU Horizontal Mailbox Usps 7 Door Gold Fl 27 Inch | AG3JKB 33LF97 3707D-06GFU27"FrontGold90 lbs.USPSRecessedHorizontal7-
RFQ
SALSBURY INDUSTRIES 3707D-06ZFU Horizontal Mailbox Usps 7 Door Bronze Fl 27 Inch | AG3JKF 33LG02 3707D-06ZFU27"FrontBronze90 lbs.USPSRecessedHorizontal7-
RFQ
SALSBURY INDUSTRIES 3708D-07GRU Horizontal Mailbox Usps 7 Door Gold Rl 30-1/2 Inch | AG3JTD 33LH96 3708D-07GRU30 1/2"RearGold-USPSRecessedHorizontal7-
RFQ
SALSBURY INDUSTRIES 3708D-07SRU Horizontal Mailbox Usps 7 Door Sandstone Rl 30-1/2 Inch | AG3JTG 33LH99 3708D-07SRU30 1/2"RearSandstone-USPSRecessedHorizontal7-
RFQ
SALSBURY INDUSTRIES 3708D-07ZRU Horizontal Mailbox Usps 7 Door Bronze Rl 30-1/2 Inch | AG3JTK 33LJ03 3708D-07ZRU30 1/2"RearBronze-USPSRecessedHorizontal7-
RFQ
SALSBURY INDUSTRIES 3710D-06ARU Horizontal Mailbox Usps 7 Door Aluminium Rl 37-1/2 Inch | AG3KDE 33LL20 3710D-06ARU37 1/2"RearAluminum120 lbs.USPSRecessedHorizontal7€1,917.00
SALSBURY INDUSTRIES 3710D-06GFU Horizontal Mailbox Usps 7 Door Gold Fl 37-1/2 Inch | AG3KDF 33LL21 3710D-06GFU37 1/2"FrontGold120 lbs.USPSRecessedHorizontal7-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3707D-06ARU Horizontal Mailbox Usps 7 Door Aluminium Rl 27 Inch