Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID 1883455 Slim Jim Resin Step On, 4 Gal, Beige | CT9FJX

RUBBERMAID 1883455 Slim Jim Resin Step On, 4 Gal, Beige

Item: CT9FJX Model: 1883455Cross Ref: 43WZ66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep
Container ShapeRectangular
MaterialResin
ShapeRectangular
ColorBeige
Container Product GroupingStep Can
Depth9 1/16"
Lid ConnectionHinged
Lid Opening MechanismFoot Pedal
Material GroupingPlastic
MobilityStationary
StandardsFM, OBRA, OSHA, REACH
Top TypeFlat
Width/diameter14 13/16"

Shipping Info:

Ship weight (kg) 2.52

Product Variants

ProductModelHeightMaterialContainer ShapeTotal CapacityColorFinishSpecific Container MaterialDepthPrice
RUBBERMAID FGST40SSPL Step Can, Defender, Metal, Silver, 25 gal Capacity, 21 Inch Width/Dia | CT9EWH FGST40SSPL30"-Square25 gal.SilverUnfinishedSteel20"€2,279.95
RUBBERMAID FG614500BEIG Step Can, Plastic, Beige, 18 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWJ FG614500BEIG26 1/2"-Rectangular18 gal.BeigeTexturedPlastic14 3/4"€252.80
RUBBERMAID FG614600BEIG Step Can, Plastic, Beige, 23 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWK FG614600BEIG32 1/2"-Rectangular23 gal.BeigeTexturedPlastic16 1/2"€365.82
RUBBERMAID FG614500RED Step Can, Plastic, Red, 18 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWL FG614500RED26 1/2"-Rectangular18 gal.RedTexturedPlastic14 3/4"€252.80
RUBBERMAID FG614600RED Step Can, Plastic, Red, 23 gal Capacity, 19 3/4 Inch Width/Dia | CT9EWM FG614600RED32 1/2"-Rectangular23 gal.RedTexturedPlastic16 1/2"€365.82
RUBBERMAID FG614400WHT Step Can, Plastic, White, 12 gal Capacity, 16 1/4 Inch Width/Dia, 15 Inch Dp | CT9EWN FG614400WHT23 1/2"-Rectangular12 gal.WhiteTexturedPlastic15"€226.40
RUBBERMAID 1901994 Step Can, Slim JimR, Metal, Black, 13 gal Capacity, 18 Inch Width/Dia | CT9EWP 1901994---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1883455 Slim Jim Resin Step On, 4 Gal, Beige
€217.61 /unit