RUBBERMAID 1788472 Utility Container 32 gallon Green | AH9NPN 40PM33

RUBBERMAID 1788472 Utility Container 32 gallon Green

Item: AH9NPN Model: 1788472Cross Ref: 40PM33
In Stock

Get it by Thursday, Jun 12

€73.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Basic MaterialPlastic
Capacity32 gal.
ColorGreen
Container Product GroupingRecycling Can
Container ShapeRound
Container TypeUtility
FeaturesIntegrated Cinches Secure The Liner, Allowing For Efficient Knot Free Liner Changes
FinishUV Protectant
For Recyclable MaterialBottle, Can, Glass, Paper, Plastic
Height27 1/4"
Indoor/outdoorIndoor, Outdoor , Indoor/Outdoor
Lid OptionsNo Lid
MarkingRecycle Symbol
MaterialPolyethylene
MobilityStationary
Number Of Containers1
Number Of Openings1
Opening Closure TypeNone
Optional LidNo Lid
Primary ColorGreen
Receptacle Container StyleUtility
ShapeRound
Specific Container MaterialPolyethylene
Top DesignOpen , Open Top
Total Capacity32 gal.
Trash Container Capacity32 gal.
VentedYes
Width22"

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)71.12
Ship length (cm)68.58
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishIndoor/outdoorOpening Closure TypePrice
RUBBERMAID FG262000GRAY Utility Container 20 gallon Gray | AH6HLE 35ZU59 FG262000GRAYRoundGray20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000WHT Utility Container 20 gallon White | AH6HLF 35ZU60 FG262000WHTRoundWhite20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000RED Utility Container 20 gallon Red | AH6HLG 35ZU61 FG262000REDRoundRed20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000YEL Utility Container 20 gallon Yellow | AH6HLH 35ZU62 FG262000YELRoundYellow20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000BLUE Utility Container 20 gallon Blue | AH6HLJ 35ZU63 FG262000BLUERoundBlue20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG262000DGRN Utility Container 20 gallon Green | AH6HLK 35ZU64 FG262000DGRNRoundGreen20 gal.23"PolyethyleneUV ProtectantIndoor/OutdoorNone€57.75
RUBBERMAID FG263200DGRN Utility Container 32 gallon Green | AH6HLM 35ZU71 FG263200DGRNRoundGreen32 gal.27 3/4"PolyethyleneUV ProtectantIndoor/OutdoorNone€56.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1788472 Utility Container 32 gallon Green
€73.02 /unit