Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-300ST ZD Retaining Ring Internal Bore Diameter 3 Inch - Pack Of 10 | AE3CPP 5CB83

ROTOR CLIP HO-300ST ZD Standard Retaining Ring, Internal, 3.182 In Fits Groove Dia., 3.325 In Free O.D., 10 Pk

Item: AE3CPP Model: HO-300ST ZDCross Ref: 5CB83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing2.37"
Clearance Dia. Released In Groove2.55"
Clearance Dia. TypeCompressed, Released
FinishZinc Plated
Fits Groove Depth0.091"
Fits Groove Dia.3.182"
Fits Groove Width0.103"
For Housing Dia.3"
For Use WithHousing
Free Outside Dia.3.325"
Free Outside Dia. Tolerance+0.03" to +0.04"
Gap Width0.619"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.006" to +0.006"
Groove Width Tolerance0" to +0.005"
HardnessRockwell 47-52 HRC
Hole Dia.0.11"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity9000 lbs.
Lug Height0.3"
Lug Height Tolerance-0.005" to +0.005"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.074"
Max. Allowable Corner Radius0.092"
Max. Section Size0.25"
Max. Section Size Tolerance-0.007" to +0.007"
Min. Section Size0.122"
Min. Section Size Tolerance-0.007" to +0.007"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.093"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove23150 lbs.
Thrust Load Ring40093 lbs.
TypeInternal
Clearance Diameter2.53"
Clearance Diameter TypeExpanded
Fits Groove Diameter3.135"
For Bore Diameter2 61/64"
Free Outside Diameter3.325"
Groove Diameter Tolerance+/-0.006"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)0.24
Ship length (cm)8.45
Ship width (cm)8.45
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-300ST ZD Standard Retaining Ring, Internal, 3.182 In Fits Groove Dia., 3.325 In Free O.D., 10 Pk
€35.74 /pack