LOVEJOY 68514439005 Coupling Hub, Triangular, With Keyway, Bore 1.34 Inch, Ductile Iron | AL4MHP 39005

LOVEJOY 68514439005 Coupling Hub, Triangular, With Keyway, 1.34 Inch Bore, Ductile Iron

Item: AL4MHP Model: 68514439005
In Stock

Get it by Wednesday, Jun 11

€248.52 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDelta Hub
Bore Size1"
Bore TypeFinished Bore
ColorMetallic
Coupling Size40
Coupling TypeFlex Link
Dimension Bc2 3/25"
Dimension Hd2 14/25"
Dimension P1.498" to 1.5"
Dimension Q0.09"
Hp Rating @ 100 Rpm1 1/5 hp
Hp Rating @ 1150 Rpm13 4/5 hp
Hp Rating @ 1750 Rpm21 hp
Hub StyleDelta
Keyway Size1/4" x 1/8"
Length Through Bore1.34"
MaterialDuctile Cast Iron
Max. Bore1 3/8"
Max. Continuous Torque750 lbs.-in.
Min. Bore0.438"
Peak Overload Torque1125 lbs.-in.
Rated Hp At 3,500 Rpm42 hp
Rated Hp At 875 Rpm10 1/2 hp
Set Screw Thread Size1/4"-20
Size40

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoupling SizeLength Through BoreHp Rating @ 100 RpmMax. BoreSizeKeyway SizeMin. BoreHp Rating @ 1150 RpmPrice
LOVEJOY 68514439002 Flexible Coupling, Traingular, Bore 0.6255 Inch, Iron | AK3MVT 39002 68514439002401.34"1 1/5 hp1 3/8"403/16" x 3/32"0.438"13 4/5 hp€248.52
LOVEJOY 68514439052 Coupling Hub, Triangular, With Keyway, Bore 1-7/8 Inch, Ductile Iron | AK4ADG 39052 68514439052501 17/25"3 hp1 7/8"501/2" x 1/4"0.438"34 hp€361.47
LOVEJOY 68514439004 Coupling Hub, Triangular, With Keyway, Bore 7/8 Inch, Ductile Iron | AK4ALC 39004 68514439004401.34"1 1/5 hp1 3/8"403/16" x 3/32"0.438"13 4/5 hp€248.52
LOVEJOY 68514439006 Coupling Hub, Triangular, With Keyway, Bore 1-1/8 Inch, Ductile Iron | AK4AMH 39006 68514439006401.34"1 1/5 hp1 3/8"401/4" x 1/8"0.438"13 4/5 hp€248.52
LOVEJOY 68514439101 Coupling Hub, Triangular, With Keyway, Bore 2 Inch, Ductile Iron | AK8ZTF 39101 68514439101602.03"6 1/2 hp2 1/2"601/2" x 1/4"3/4"75 hp€508.35
LOVEJOY 68514439008 Coupling Hub, Triangular, With Keyway, Bore 1.375 Inch, Ductile Iron | AL2LXU 39008 68514439008401.34"1 1/5 hp1 3/8"405/16" x 5/32"0.438"13 4/5 hp€248.52
LOVEJOY 68514439097 Coupling Hub, Triangular, With Keyway, Bore 1.5 Inch, Ductile Iron | AL2PYD 39097 68514439097602.03"6 1/2 hp2 1/2"603/8" x 3/16"3/4"75 hp€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514439005 Coupling Hub, Triangular, With Keyway, 1.34 Inch Bore, Ductile Iron
€248.52 /unit