Flat Shipping

Flat Shipping at €24.99 + VAT

RONSTAN ID003404-19 Wire Rope Clip And Thimble Kit 3/4 In | AD7PDP 4FRZ5

RONSTAN ID003404-19 Wire Rope Clip And Thimble Kit 3/4 In

Item: AD7PDP Model: ID003404-19Cross Ref: 4FRZ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Clip and Thimble Kit
Clip FinishPlain
Compatible Rope Diameter3/4"
Compatible Rope MaterialStainless Steel
FinishNatural , Plain
GradeGrade 316
Includes(1) Thimble, (3) Clips
Lifting CapabilityFor Lifting
MaterialStainless Steel
Min. Number Of Clips4
Number Of Clips Included3
Number Of Sleeves Included0
Number Of Thimbles Included1
Rope Turn Back18"
Rope Turnback Length18"
Sleeve FinishNot Applicable
Sleeve LengthNot Applicable
Sleeve MaterialNot Applicable
Thimble Loop Inside Length3 1/2"
Thimble Loop Inside Width2"
Thimble MaterialStainless Steel
Total Number Of Fittings Included4
Wire Rope Dia.3/4"
Clip MaterialStainless Steel
Compatible Core TypeFiber Core, Hollow Core, IWRC, Wire Strand Core
Compatible Strand Classification10 x 19, 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7, 7 x 7 x 7, 7 x 7 x19, 8 x 36
Kit Fitting Types IncludedThimble, U-Bolt Clip
Thimble FinishPlain

Shipping Info:

Ship weight (kg) 0.9315
Ship height (cm)5.59
Ship length (cm)24.64
Ship width (cm)19.81
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMin. Number Of ClipsRope Turn BackFinishMaterialGradePrice
RONSTAN ID003404-02 Wire Rope Clip And Thimble Kit 3/32 In | AD7PDE 4FRY5 ID003404-0222 1/4"PlainStainless SteelGrade 316€6.36
RONSTAN ID003404-03 Wire Rope Clip And Thimble Kit 1/8 In | AD7PDF 4FRY6 ID003404-0323 1/4"PlainStainless SteelGrade 316€7.60
RONSTAN ID003404-04 Wire Rope Clip And Thimble Kit 5/32 In | AD7PDG 4FRY7 ID003404-0423 3/4"PlainStainless SteelGrade 316€8.03
RONSTAN ID003404-05 Wire Rope Clip And Thimble Kit 3/16 In | AD7PDH 4FRY8 ID003404-0523 3/4"PlainStainless SteelGrade 316€8.45
RONSTAN ID003404-06 Wire Rope Clip And Thimble Kit 1/4 In | AD7PDJ 4FRY9 ID003404-0624 3/4"PlainStainless SteelGrade 316€11.59
RONSTAN ID003404-08 Wire Rope Clip And Thimble Kit 5/16 In | AD7PDK 4FRZ1 ID003404-0835 1/4"PlainStainless SteelGrade 316€17.51
RONSTAN ID003404-10 Wire Rope Clip And Thimble Kit 3/8 In | AD7PDL 4FRZ2 ID003404-1036 1/2"PlainStainless SteelGrade 316€27.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RONSTAN ID003404-19 Wire Rope Clip And Thimble Kit 3/4 In
€90.42 /unit