Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKY MOUNTAIN TWIST 954HS5-30 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Wire | CT9CUA

ROCKY MOUNTAIN TWIST 954HS5-30 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Wire

Item: CT9CUA Model: 954HS5-30Cross Ref: 759X66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.1/2"
Countersink Angle100°
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length1 1/4"
Pilot GuideYes
Pilot Length1/8"
Primary Material ApplicationSteel
Secondary Material ApplicationAlloy Steel
Shank Dia.1/4"
Shank Length1/4"
Shank Thread Size1/4"-28
Shank TypeThreaded
System Of MeasurementWire
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemWire
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeP3
Shank Type - MachiningThreaded

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialCountersink AngleBody Dia.Shank Dia.Number Of FlutesFinishOverall LengthPrimary Material ApplicationPrice
ROCKY MOUNTAIN TWIST 954HS5-21 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish | CT9CTV 954HS5-21High Speed Steel100°1/2"1/4"3Black Oxide1 1/4"Steel€11.58
ROCKY MOUNTAIN TWIST 954CO5-21 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Cobalt | CT9CTW 954CO5-21Cobalt100°1/2"1/4"3Black Oxide1 1/4"Steel€33.19
ROCKY MOUNTAIN TWIST 954CO5-40 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Cobalt | CT9CTX 954CO5-40Cobalt100°1/2"1/4"3Black Oxide1 1/4"Steel€13.61
ROCKY MOUNTAIN TWIST 954CO5-10 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Cobalt | CT9CTY 954CO5-10Cobalt100°1/2"1/4"3Black Oxide1 1/4"Steel€14.94
ROCKY MOUNTAIN TWIST 954CO5-30 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Cobalt | CT9CTZ 954CO5-30Cobalt100°1/2"1/4"3Black Oxide1 1/4"Steel€13.62
ROCKY MOUNTAIN TWIST 954HS5-40 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Wire | CT9CUB 954HS5-40High Speed Steel100°1/2"1/4"3Black Oxide1 1/4"Steel€11.62
ROCKY MOUNTAIN TWIST 954HS5-10 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Wire | CT9CUC 954HS5-10High Speed Steel100°1/2"1/4"3Black Oxide1 1/4"Steel€11.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKY MOUNTAIN TWIST 954HS5-30 Countersink, 1/2 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish, Wire
€12.09 /unit