Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 483.10 Rigid Door Stop Floor Mount Satin Bronze | AG6PVA 3HHX9

ROCKWOOD 483.10 Rigid Door Stop Floor Mount Satin Bronze

Item: AG6PVA Model: 483.10Cross Ref: 3HHX9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Door Stop
Base Dia.1 5/8" x 2 5/8"
FinishSatin Bronze
HardwareIncluded
Height2 3/4"
Length2 5/8"
MaterialCast Brass
Mounting StyleScrew In
Mounting TypeFloor
Tip MaterialDuraflex
Width1 5/8"
FeaturesFor Use on Heavy Doors
Includes HardwareHardware Included
Mounting LocationFloor
Overall Height2 3/4"
Overall Length2 5/8"
Overall Projection2 3/4"
Overall Width1 5/8"
Product TypeDoor Stop

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)11.43
Ship length (cm)7.62
Ship width (cm)6.35
HS code8302419015

Product Variants

ProductModelFinishProjectionHeightMounting StyleHardwareColorPrice
ROCKWOOD 471.26D Rigid Door Stop Floor Mount Satin Chrome | AC9LXN 3HHZ3 471.26DSatin Chrome-3"Screw InIncluded-€37.88
ROCKWOOD 471.3 Rigid Door Stop Floor Mount | AC9LXP 3HHZ4 471.3---Screw In--€30.92
ROCKWOOD 471.10 Rigid Door Stop Floor Mount Satin Bronze | AC9LXQ 3HHZ5 471.10Satin Bronze-3"Screw InIncluded-€38.32
ROCKWOOD 475.26D Rigid Door Stop Wall Mount Satin Chrome | AC9LXR 3HHZ6 475.26DSatin Chrome3 3/4"-Screw InIncluded-€30.26
ROCKWOOD 475.3 Rigid Door Stop Wall Mount | AC9LXT 3HHZ7 475.3-3 3/4"-Screw In--€34.48
ROCKWOOD 475.10 Rigid Door Stop Wall Mount Satin Bronze | AC9LXU 3HHZ8 475.10Satin Bronze3 3/4"-Screw InIncluded-€35.08
ROCKWOOD 474.26D Rigid Door Stop Wall Mount Satin Chrome | AF6VEN 20KA61 474.26DSatin Chrome3 3/4"-Screw InIncludedGray€32.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 483.10 Rigid Door Stop Floor Mount Satin Bronze
€45.51 /unit