Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 475.3 Rigid Door Stop Wall Mount | AC9LXT 3HHZ7

ROCKWOOD 475.3 Rigid Door Stop Wall Mount

Item: AC9LXT Model: 475.3Cross Ref: 3HHZ7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Door Stop
Mounting StyleScrew In
Projection3 3/4"
Base Diameter2 1/4"
Includes HardwareHardware Included
MaterialCast Brass
Mounting LocationWall
Overall Height3 7/8"
Overall Projection3 3/4"
Overall Width2 1/2"
Product TypeDoor Stop

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)11.43
Ship length (cm)7.62
Ship width (cm)6.35
HS code8302419015
Country of OriginTW

Product Variants

ProductModelFinishProjectionHeightMounting StyleHardwareColorPrice
ROCKWOOD 471.26D Rigid Door Stop Floor Mount Satin Chrome | AC9LXN 3HHZ3 471.26DSatin Chrome-3"Screw InIncluded-€37.88
ROCKWOOD 471.3 Rigid Door Stop Floor Mount | AC9LXP 3HHZ4 471.3---Screw In--€30.92
ROCKWOOD 471.10 Rigid Door Stop Floor Mount Satin Bronze | AC9LXQ 3HHZ5 471.10Satin Bronze-3"Screw InIncluded-€38.32
ROCKWOOD 475.26D Rigid Door Stop Wall Mount Satin Chrome | AC9LXR 3HHZ6 475.26DSatin Chrome3 3/4"-Screw InIncluded-€30.26
ROCKWOOD 475.10 Rigid Door Stop Wall Mount Satin Bronze | AC9LXU 3HHZ8 475.10Satin Bronze3 3/4"-Screw InIncluded-€35.08
ROCKWOOD 474.26D Rigid Door Stop Wall Mount Satin Chrome | AF6VEN 20KA61 474.26DSatin Chrome3 3/4"-Screw InIncludedGray€32.65
ROCKWOOD 483.3 Rigid Door Stop Floor Mount 2-5/8 In L | AG6PUY 3HHX7 483.3---Screw In--€30.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 475.3 Rigid Door Stop Wall Mount
€42.52 /unit