Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 474.26D Rigid Door Stop Wall Mount Satin Chrome | AF6VEN 20KA61

ROCKWOOD 474.26D Rigid Door Stop Wall Mount Satin Chrome

Item: AF6VEN Model: 474.26DCross Ref: 20KA61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Door Stop
Base Dia.2 1/4"
ColorGray
FinishSatin Chrome
HardwareIncluded
MaterialCast Brass
Mounting StyleScrew In
Mounting TypeWall
Projection3 3/4"
Tip MaterialDuraflex
Base Diameter2 1/4"
Includes HardwareHardware Included
Mounting LocationWall
Overall Height1"
Overall Projection3 3/4"
Overall Width2 1/4"
Product TypeDoor Stop

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.35
Ship length (cm)9.53
Ship width (cm)6.35
HS code8302418035

Product Variants

ProductModelFinishProjectionHeightMounting StyleHardwareColorPrice
ROCKWOOD 471.26D Rigid Door Stop Floor Mount Satin Chrome | AC9LXN 3HHZ3 471.26DSatin Chrome-3"Screw InIncluded-€37.88
ROCKWOOD 471.3 Rigid Door Stop Floor Mount | AC9LXP 3HHZ4 471.3---Screw In--€30.92
ROCKWOOD 471.10 Rigid Door Stop Floor Mount Satin Bronze | AC9LXQ 3HHZ5 471.10Satin Bronze-3"Screw InIncluded-€38.32
ROCKWOOD 475.26D Rigid Door Stop Wall Mount Satin Chrome | AC9LXR 3HHZ6 475.26DSatin Chrome3 3/4"-Screw InIncluded-€30.26
ROCKWOOD 475.3 Rigid Door Stop Wall Mount | AC9LXT 3HHZ7 475.3-3 3/4"-Screw In--€34.48
ROCKWOOD 475.10 Rigid Door Stop Wall Mount Satin Bronze | AC9LXU 3HHZ8 475.10Satin Bronze3 3/4"-Screw InIncluded-€35.08
ROCKWOOD 483.3 Rigid Door Stop Floor Mount 2-5/8 In L | AG6PUY 3HHX7 483.3---Screw In--€30.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 474.26D Rigid Door Stop Wall Mount Satin Chrome
€43.23 /unit