Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 466.BLACK Rubber Bumper Door Stop Floor Mount 2 | AC9LXK 3HHY4

ROCKWOOD 466.BLACK Rubber Bumper Door Stop Floor Mount 2

Item: AC9LXK Model: 466.BLACKCross Ref: 3HHY4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper Door Stop
Base Dia.2"
ColorBlack
HardwareIncluded
Height1 1/2"
MaterialMolded Rubber
Mounting StyleScrew In
Mounting TypeFloor
Tip MaterialRubber
Base Diameter2"
FeaturesFor Use In High Vandalism or Security Areas
FinishBlack Painted
Includes HardwareHardware Included
Mounting LocationFloor
Overall Height1 1/2"
Product TypeDoor Stop

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)5.08
Ship length (cm)10.41
Ship width (cm)5.08
HS code8302419015
Country of OriginUS

Product Variants

ProductModelFinishHeightMounting StyleHardwareColorPrice
ROCKWOOD 464.26D Rubber Bumper Door Stop Floor Mount | AC9LXL 3HHY8 464.26D--Screw In--€94.30
ROCKWOOD 446.26D Rubber Bumper Door Stop Floor Mount | AG6PVE 3HHY9 446.26DSatin Chrome1 1/2"Screw InIncluded-€41.06
ROCKWOOD 446.26 Door Stop Floor-mount Polished Chrome | AG6PVF 3HHZ1 446.26Polish Chrome1 1/2"Screw In--€39.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 466.BLACK Rubber Bumper Door Stop Floor Mount 2
€41.52 /unit