Flat Shipping

Flat Shipping at €24.99 + VAT

SOLAHD SVL5-24-480 Din Rail Power Supply, 2 X 360 To 575 VAC/3 X 320 To 575 VAC/3 X 400 To 500 VAC, Three | CU3CDQ

SOLA/HEVI-DUTY SVL5-24-480 Din Rail Power Supply, 2 X 360 To 575 VAC/3 X 320 To 575 VAC/3 X 400 To 500 VAC, Three

Item: CU3CDQ Model: SVL5-24-480Cross Ref: 783RE9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Case MaterialMetal Case
Depth4.62"
FeaturesConvection Cooling, Led, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Frequency50-60 Hz
Height4 19/25"
Hold Up TimeGreater Than 20 ms At 3 x 400V AC, Greater Than 40 ms At 3 x 500V AC
MountingDin Rail
Operating Temp. Range-25°C to +80°C
Output Amps5A
Output Voltage24V DC
Peak Amps30A
Phase3
Power Rating120 W
StyleSwitching
Width1.97"
Housing MaterialMetal
Input Voltage400/500V AC
Output Power - Rated120 W
Overall Depth4.62"
Overall Height4.76"
Overall Width1.97"
Power Supply StyleSwitching
Special FeaturesConvection Cooling, Overload Protection, Overtemperature Protection, Overvoltage Protection, Power Factor Correction, Protection Diagnostics, Short Circuit Protection
StandardsCE, CRUUS, CULUS

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)12.09
Ship length (cm)11.73
Ship width (cm)5
Country of OriginTH

Product Variants

ProductModelOperating Temp. RangeCase MaterialPeak AmpsMountingPhaseStyleOutput NoisePrice
SOLA/HEVI-DUTY SDP2-12-100T Dc Power Supply 10-12vdc 3-2.5a 43-67hz | AD7AVE 4DA92 SDP2-12-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€215.14
SOLA/HEVI-DUTY SDP5-5-100T Dc Power Supply 5-6vdc 5a 47-63hz | AD7LFR 4FB83 SDP5-5-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€190.16
SOLA/HEVI-DUTY SDP3-15-100T Dc Power Supply 12-15vdc 4.2-3.4a | AD7LFT 4FB84 SDP3-15-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€220.43
SOLA/HEVI-DUTY SDP1-48-100T Dc Power Supply 48-56vdc 1a 47-63hz | AD7LFU 4FB85 SDP1-48-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€183.45
SOLAHD SVL4-12-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 12VDC, 48W | CU3CDD SVL4-12-100-20°C to +70°CMetal Case-Din Rail-Switching-€115.53
SOLAHD SVL5-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDE SVL5-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€124.25
SOLAHD SVL10-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDF SVL10-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€185.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY SVL5-24-480 Din Rail Power Supply, 2 X 360 To 575 VAC/3 X 320 To 575 VAC/3 X 400 To 500 VAC, Three
€165.32 /unit