Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 464.26D Rubber Bumper Door Stop Floor Mount | AC9LXL 3HHY8

ROCKWOOD 464.26D Rubber Bumper Door Stop Floor Mount

Item: AC9LXL Model: 464.26DCross Ref: 3HHY8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper Door Stop
Mounting StyleScrew In
Base Diameter3 1/4"
ColorBlack
Includes HardwareHardware Included
MaterialCast Brass, Rubber
Mounting LocationDoor

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)10.67
Ship length (cm)10.41
Ship width (cm)10.92
HS code8302419015
Country of OriginTW

Product Variants

ProductModelFinishHeightMounting StyleHardwareColorPrice
ROCKWOOD 466.BLACK Rubber Bumper Door Stop Floor Mount 2 | AC9LXK 3HHY4 466.BLACK-1 1/2"Screw InIncludedBlack€31.21
ROCKWOOD 446.26D Rubber Bumper Door Stop Floor Mount | AG6PVE 3HHY9 446.26DSatin Chrome1 1/2"Screw InIncluded-€41.06
ROCKWOOD 446.26 Door Stop Floor-mount Polished Chrome | AG6PVF 3HHZ1 446.26Polish Chrome1 1/2"Screw In--€39.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 464.26D Rubber Bumper Door Stop Floor Mount
€129.18 /unit