Flat Shipping

Flat Shipping at €24.99 + VAT

RITRON JBS-147D Wireless Intercom 2-Way, VHF Band, Steel | CD3LRX 423J12

RITRON JBS-147D Wireless Intercom 2-Way, VHF Band, Steel

Item: CD3LRX Model: JBS-147DCross Ref: 423J12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireless Intercom 2-Way
Audio Output1 W
Band TypeVery High Frequency
Battery110V AC
Channel ScanYes
Channels10
ColorBlack
Digital Radio TechnologyNot Applicable
Display Length1 1/4"
Display Width3/4"
Encryption CapableNo
External Channel SelectYes
Height1 25/64"
Inside Range2
Length5 39/64"
License RequiredYes
MaterialSteel
Max. Frequency162 MHz
Max. Outdoor Range2µin.
Min. Frequency150 MHz
Number Of Channels10
Number Of Land Channels10
Number Of Marine Channels0
Operating RangeUp To 2 mile
Output Power2 W
Output Wattage2 mW
Programmable Privacy CodesYes
Programming RequirementsPre-Programmed
Radio ApplicationGeneral
Radio ClassificationCommercial
Radio TransmissionAnalog
Radio TypeDesktop
Repeater CapableYes
Width3 51/64"
Display Qty1
Display TypeNumeric
Encryption-capableNo
Fcc License RequiredYes
FeaturesChannel Scan Feature
Frequency Range150-162 MHz
IncludesAC Adapter, Flex Antenna
Maximum Operating Temperature60°C
Maximum Outdoor Range2 µin.
Minimum Operating Temperature-30°C
Navigation AidsNone
Product TypeDesktop Two-Way Radio
Radio SeriesSeries JBS
Repeater-capableYes
StandardsFCC, IC
Voltage12V DC
WaterproofNo
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelOutput WattageChannelsColorOperating RangeBatteryPrice
RITRON JBS-447D Wireless Intercom 2-Way, UHF Band, Steel | CD3LRY 423J13 JBS-447D2 mW10BlackUp To 2 mile110V AC€375.69
RITRON JBS-447D-LIBERTY Wireless Intercom 2-Way, UHF Band, Steel | CD3XKK 423J14 JBS-447D-LIBERTY2 mW10BlackUp To 2 mile110V AC€377.39
RITRON RQX-111 Wireless Intercom 2 Way, 2 Mile Operating Range, Polycarbonate | CH6RJR 48FX22 RQX-111800 mW1GreenUp To 2 mile-€876.35
RITRON RQX-127-XT Wireless Intercom, 2 Way, 1 Mile Operating Range, Fiberglass And Stainless Steel | CH6RJW 498W47 RQX-127-XT1500 mW1Green, SilverUp To 1 mile3 D€1,398.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RITRON JBS-147D Wireless Intercom 2-Way, VHF Band, Steel
€397.79 /unit