Flat Shipping

Flat Shipping at €24.99 + VAT

RITRON RQX-111 Wireless Intercom 2 Way, 2 Mile Operating Range, Polycarbonate | CH6RJR 48FX22

RITRON RQX-111 Wireless Intercom 2 Way, 2 Mile Operating Range, Polycarbonate

Item: CH6RJR Model: RQX-111Cross Ref: 48FX22
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€788.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireless Intercom 2-Way
Band TypeVery High Frequency
Channels1
ColorGreen
Height7"
IncludesConcealed Vandal-Proof Antenna, Mounting Brackets
Inside Range2 , 200000 sq. ft.
Interference Eliminator154
Length3"
MaterialPolycarbonate
Operating RangeUp To 2 mile
Output Wattage800 mW
Programmable Privacy CodesYes
Range200000
Width5"
Battery SizeD
Communication DirectionalityTwo-Way
Coverage Area - Indoor200000 sq. ft.
Floor Range2
For Use With1AAK1, 1PA68, 41P008, 41P012, 4RB57, 4RB58, 4RB59, 4RB60, 4YN05
Includes BatteriesBatteries Included
Number Of Batteries3
Number Of Interference Eliminator Codes154
Number Of Radio Channels1
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-4°F
Operating Voltage125V AC/30V DC
Output Power800 mW
Overall Depth3"
Overall Height7"
Overall Width5"
Power SourceBattery
Product TypeTwo-Way Radio Call Box
Programming InputsPC Programming
Radio BandVHF License Required
Voice Message RecordingVoice Message Compatible
Volume AdjustabilityAdjustable Volume

Shipping Info:

Ship weight (kg) 1.035
Country of OriginUS

Product Variants

ProductModelOutput WattageChannelsColorOperating RangeBatteryPrice
RITRON JBS-147D Wireless Intercom 2-Way, VHF Band, Steel | CD3LRX 423J12 JBS-147D2 mW10BlackUp To 2 mile110V AC€375.69
RITRON JBS-447D Wireless Intercom 2-Way, UHF Band, Steel | CD3LRY 423J13 JBS-447D2 mW10BlackUp To 2 mile110V AC€375.69
RITRON JBS-447D-LIBERTY Wireless Intercom 2-Way, UHF Band, Steel | CD3XKK 423J14 JBS-447D-LIBERTY2 mW10BlackUp To 2 mile110V AC€377.39
RITRON RQX-127-XT Wireless Intercom, 2 Way, 1 Mile Operating Range, Fiberglass And Stainless Steel | CH6RJW 498W47 RQX-127-XT1500 mW1Green, SilverUp To 1 mile3 D€1,398.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RITRON RQX-111 Wireless Intercom 2 Way, 2 Mile Operating Range, Polycarbonate
€788.72 /unit