Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 84 Pipe Extractor, 3/4 Inch Size, 40 Pipe Schedule, 3/4 Inch Pipe Size | CT9BDY

RIDGID 35615 84 Pipe Extractor, 3/4 Inch Size, 40 Pipe Schedule, 3/4 Inch Pipe Size

Item: CT9BDY Model: 35615Cross Ref: 25XD25 / 84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Drill Bit Size1.188"
For Pipe Schedule40
For Pipe Size3/4"
Tool Length3 1/5"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeDrill Bit SizeTool LengthPrice
RIDGID 89 Extractor, 2 Inch Size, 40 Pipe Schedule | CT9BDX 356352"2.062"4 1/2"€180.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 35615 84 Pipe Extractor, 3/4 Inch Size, 40 Pipe Schedule, 3/4 Inch Pipe Size
€41.48 /unit