Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 66597 | BL2MZF

RIDGID 66597 Clevis Pin, 6 Inch Length, 4.5 Inch Wd, 0.4 Inch Ht, 2 PK

Item: BL2MZF Model: 66597Cross Ref: 25XE45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Compatible Threader Manufacturer Part NumberCJ-98, CJ-99, RJ-98, RJ-99, VJ-98, VJ-99
Fits BrandRidgid
Impact RatedNo
Overall Height2/5"
Overall Length6"
Overall Width4 1/2"
Product TypeClevis Pin

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)15.24
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 66597 Clevis Pin, 6 Inch Length, 4.5 Inch Wd, 0.4 Inch Ht, 2 PK
€49.80 /unit