Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 52822 | AM4RJB

RIDGID 52822 Drain Cleaning Attachment, 5/8 Inch Connection, 3 Inch Max. Pipe Dia

Item: AM4RJB Model: 52822Cross Ref: 800CP4
Limited Availability
€42.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationDrain Cleaning
Connection Size3/8", 5/8"
Cutter Length3"
Cutter TypeC Cutter
Head TypeC Cutter
Max. Pipe Dia.3"
Min. Pipe Dia.3"
Product TypeC-Cutter

Shipping Info:

Ship weight (kg) 0.2228
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 52822 Drain Cleaning Attachment, 5/8 Inch Connection, 3 Inch Max. Pipe Dia
€42.36 /unit