Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 47597 Water Jetter Hose 1/4 Inch x 35 Feet | AD6ZXV 4CW91

RIDGID 47597 Water Jetter Hose 1/4 Inch x 35 Feet

Item: AD6ZXV Model: 47597Cross Ref: 4CW91
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€370.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaner Hose
MaterialNylon Braid Over Rubber With Heavy Duty Outer Cover
Compatible Jetter Manufacturer Part Number62697, KJ-1750-C
Compatible Jetter SeriesKJ-1750
Coupling TypeMale
Hose Diameter1/4"
Hose Diameter Included - Hose A1/4"
Hose Length35 ft.
Hose Length Included - Hose A35 ft.
Nozzle Connection Size1/8"
Number Of Hoses Included1
Product TypeJetter Hose

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)27.43
Ship length (cm)24.13
Ship width (cm)24.13
HS code4009210000
Country of OriginUS

Product Variants

ProductModelMPNPrice
RIDGID 53037 Water Jetter Hose 1/8 Inch x 50 Feet | AD7UWJ 4GL58 5303753037€338.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 47597 Water Jetter Hose 1/4 Inch x 35 Feet
€370.84 /unit