Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2ZJU7 Heavy Duty Spring 13 Inch Length With Rail Clip | AC4FFC

APPROVED VENDOR 2ZJU7 Heavy Duty Spring 13 Inch Length With Rail Clip

Item: AC4FFC Model: 2ZJU7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Spring
Length13"
MaterialSteel
TypePlated Steel
ColorSilver
FinishYellow Zinc
For Use WithAir Brake Hose
IncludesClamp, Rail Clip, Spring
Mount TypeLoop
Number Of Holes2
Overall Diameter1.06"
Overall Length15"
Product TypeSupport Spring

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)48.26
Ship width (cm)16.51
HS code7320205045
Country of OriginCN

Product Variants

ProductModelTypeMaterialPrice
APPROVED VENDOR 2ZJU1 Heavy Duty Spring 16.4 Inch Length | AC4FEY 2ZJU1Plated SteelSteel€15.25
APPROVED VENDOR 2ZJU3 Heavy Duty Spring 25 Inch Length | AC4FFA 2ZJU3Plated SteelSteel€21.36
APPROVED VENDOR 2ZJU9 Heavy Duty Spring 16.4 Inch Length With Rail Clip | AC4FFD 2ZJU9Plated SteelSteel€25.84
APPROVED VENDOR 2ZJV2 Heavy Duty Spring 16.4 Inch Length | AC4FFE 2ZJV2Plated SteelSteel€37.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2ZJU7 Heavy Duty Spring 13 Inch Length With Rail Clip
€28.52 /unit