Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 40195 Bench Chain Vise 1/8 To 4 Inch | AB3XNP 1VUV9

RIDGID 40195 Bench Chain Vise, 1/8 To 4 Inch Pipe Capacity, 4 Inch Height

Item: AB3XNP Model: 40195Cross Ref: 1VUV9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€352.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Chain Vise
Handle TypeAnchored Crank Handle
MaterialCast Iron
Overall Height4"
FeaturesBender, Pipe Rest
For Pipe MaterialMetal
Maximum Height4"
Minimum Height4"
MountingScrew Handle
TypeBench Chain
Weight14.75 lbs.

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)11.43
Ship length (cm)27.69
Ship width (cm)23.62
HS code8205700060
Country of OriginUS

Product Variants

ProductModelHandle TypePrice
RIDGID 40185 Bench Chain Vise 1/8 To 2-1/2 Inch | AB3XNN 1VUV7 40185Anchored Crank Handle€211.96
RIDGID 40210 Bench Chain Vise 1/4 To 6 Inch | AB3XNQ 1VUW2 40210Anchored Crank Handle€597.87
RIDGID 40215 Bench Chain Vise 1/2 To 8 Inch | AB3XNR 1VUW4 40215Anchored Crank Handle€825.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 40195 Bench Chain Vise, 1/8 To 4 Inch Pipe Capacity, 4 Inch Height
€352.28 /unit