RIDGID 36565 Manual Pipe Threader 1 To 2 Capacity | AB4DYQ 1XDZ4

RIDGID 36565 Manual Pipe Threader 1 To 2 Capacity

Item: AB4DYQ Model: 36565Cross Ref: 1XDZ4
In Stock

Get it by Tuesday, Jun 10

€1,671.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Ratchet Pipe Threader
Capacity1" to 2"
Tool Length34 1/2"
ApplicationPipe Threading
Compatible Material TypePlastic
Compatible Maximum Pipe Size2"
Compatible Minimum Pipe Size1"
Compatible Thread DirectionRight Hand
Die Sizes1", 2"
FeaturesJam Proof Drive Pawl
IncludesHigh-Speed Dies Set
Thread TypeNPT

Shipping Info:

Ship weight (kg) 10.683
Ship height (cm)18.8
Ship length (cm)28.19
Ship width (cm)22.61
HS code8461906090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 36565 Manual Pipe Threader 1 To 2 Capacity
€1,671.90 /unit