VESTIL LAD-FM-120 Folding Mezzanine Ladder, 120 Inch Size

Item: CE3EEA Model: LAD-FM-120
Limited Availability
€2,277.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Rolling Ladder
Base Length80"
Base Width32 1/4"
Batteries IncludedNo
Caster Dia.4"
Caster MaterialPoly On Poly
Caster Width1 1/4"
Collapsed Depth15 1/2"
Collapsed Length15 1/2"
Distance Between Steps10" , 9 1/4"
Front Caster Dia.4"
Front Caster Width1 1/4"
Handrail Height31 5/8"
Handrails IncludedYes
Height151.63"
Load Capacity350 lbs.
MaterialAluminum
Mezzanine Height120"
Number Of Casters2
Number Of Steps13
Spring LoadedNo
Step Angle58°
Step Depth7"
Step MaterialSteel
Step Width24 1/4"
Top Step Height120"
Usable Step Width24 1/4"

Shipping Info:

Ship weight (kg) 171.9
Ship width (cm)81.92
Country of OriginUS

Product Variants

ProductModelHeightBase LengthDistance Between StepsTop Step HeightCollapsed DepthCollapsed LengthMezzanine HeightLoad CapacityPrice
VESTIL LAD-FM-108 Folding Mezzanine Ladder, 108 Inch Size | CE3EDZ LAD-FM-108139.63"72 1/2"9.812"108"15.188"15.188"108"350 lbs.€1,991.98
VESTIL LAD-FM-60 Folding Mezzanine Ladder, 60 Inch Size | CE3EEB LAD-FM-6091.63"42 1/4"10"60"14 5/8"14 5/8"60"350 lbs.€1,441.38
VESTIL LAD-FM-72 Folding Mezzanine Ladder, 72 Inch Size | CE3EEC LAD-FM-72103.63"49 3/4"10"72"14 5/8"14 5/8"72"350 lbs.€1,636.53
RFQ
VESTIL LAD-FM-84 Folding Mezzanine Ladder, 84 Inch Size | CE3EED LAD-FM-84115.63"57 1/2"10"84"14.812"14.812"84"350 lbs.€1,829.62
VESTIL LAD-FM-96 Folding Mezzanine Ladder, 96 Inch Size | CE3EEE LAD-FM-96127.63"65"10"96"15"15"96"350 lbs.€1,911.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-FM-120 Folding Mezzanine Ladder, 120 Inch Size
€2,277.27 /unit