Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 33927 Flaring/cutting Kit | AD6RRY 4A518

RIDGID 33927 345/150DL Flaring/cutting Kit

Item: AD6RRY Model: 33927Cross Ref: 4A518 / 345/150DL
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€332.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring and Cutting Set
HandleSliding T
Overall Length6 1/4"
Container TypeCase
FeaturesFold Away Reamer
Flare TypeDouble 45°
IncludesSpare Cutter Wheel" Handle, Tool Box
Includes Storage ContainerYes
Kit TypeFlaring Tool Kit
Maximum Cutting Capacity1/2"
Minimum Cutting Capacity0.188"

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)6.35
Ship length (cm)28.19
Ship width (cm)21.08
HS code8205591000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 33927 345/150DL Flaring/cutting Kit
€332.92 /unit