Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL 408 Sanding Band - Pack Of 6 | AB3MZD 1UH59

DREMEL 408 Sanding Band - Pack Of 6

Item: AB3MZD Model: 408Cross Ref: 1UH59
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Band
Diameter1/2"
Grit60

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.03
Ship length (cm)9.4
Ship width (cm)4.32
HS code6805301000
Country of OriginUS

Product Variants

ProductModelGritDiameterPkg. Qty.Price
DREMEL 432 Sanding Band - Pack Of 6 | AB3MZJ 1UH65 4321201/2"6€5.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL 408 Sanding Band - Pack Of 6
€5.90 /pack