Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 31315 Chain Wrench 13-3/16 Inch Length Alloy Steel | AD6ZVY 4CW47

RIDGID 31315 C-14 Chain Wrench, Heavy Duty, 13-3/16 Inch Length, Alloy Steel

Item: AD6ZVY Model: 31315Cross Ref: 4CW47 / C-14
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€171.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Wrench
Capacity2"
Chain Length18 1/2"
Handle MaterialAlloy Steel
Jaw MaterialAlloy Steel
Jaw TypeDouble, Replaceable
Overall Length13.187"
Chain MaterialAlloy Steel
ColorRed
For Outside Diameter5"
Handle ColorRed
Handle Length14"
Minimum Pipe Diameter2"
NonsparkingNo
Outside Dia. Tubing5"
Product TypeChain Wrench
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)3.81
Ship length (cm)36.07
Ship width (cm)6.6
HS code8204120000
Country of OriginUS

Product Variants

ProductModelChain LengthHandle LengthHandle MaterialJaw MaterialPrice
RIDGID 31325 Chain Wrench 24 Inch Length Alloy Steel | AA9RWL 1EZ14 3132520 1/4"-Alloy SteelAlloy Steel€208.71
RIDGID 31330 Chain Wrench 36 Inch Length Alloy Steel | AB4DYJ 1XDY7 3133029"36"Alloy SteelAlloy Steel€415.69
RIDGID 31310 Chain Wrench Alloy Steel | AC9VAR 3KHC2 3131015 3/4"-Alloy SteelAlloy Steel€106.73
RIDGID 31320 Chain Wrench 17-1/2 Inch Length Alloy Steel | AD6ZVZ 4CW48 3132020 1/4"18"Alloy SteelAlloy Steel€185.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31315 C-14 Chain Wrench, Heavy Duty, 13-3/16 Inch Length, Alloy Steel
€171.92 /unit