Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 31320 Chain Wrench 17-1/2 Inch Length Alloy Steel | AD6ZVZ 4CW48

RIDGID 31320 C-18 Chain Wrench, 17-1/2 Inch Length, Alloy Steel

Item: AD6ZVZ Model: 31320Cross Ref: 4CW48 / C-18
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Wrench
Capacity2 1/2"
Chain Length20 1/4"
ColorRed
Handle Length18"
Handle MaterialAlloy Steel
Jaw MaterialAlloy Steel
Jaw TypeDouble, Replaceable
Outside Dia.5"
Overall Length17 1/2"
Chain MaterialAlloy Steel
For Outside Diameter5"
Handle ColorRed
Minimum Pipe Diameter2 1/2"
NonsparkingNo
Outside Dia. Tubing5"
Product TypeChain Wrench
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 2.6325
Ship height (cm)6.35
Ship length (cm)48.01
Ship width (cm)8.38
HS code8204120000
Country of OriginUS

Product Variants

ProductModelChain LengthHandle LengthHandle MaterialJaw MaterialPrice
RIDGID 31325 Chain Wrench 24 Inch Length Alloy Steel | AA9RWL 1EZ14 3132520 1/4"-Alloy SteelAlloy Steel€208.71
RIDGID 31330 Chain Wrench 36 Inch Length Alloy Steel | AB4DYJ 1XDY7 3133029"36"Alloy SteelAlloy Steel€415.69
RIDGID 31310 Chain Wrench Alloy Steel | AC9VAR 3KHC2 3131015 3/4"-Alloy SteelAlloy Steel€106.73
RIDGID 31315 Chain Wrench 13-3/16 Inch Length Alloy Steel | AD6ZVY 4CW47 3131518 1/2"-Alloy SteelAlloy Steel€130.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31320 C-18 Chain Wrench, 17-1/2 Inch Length, Alloy Steel
€228.91 /unit